Yamawa Countersinks Single Cutting Edge (Machining Centre Use) CS-Q 8 x 90° x 8 1pc
Rp188.589 Rp169.900
Spesifikasi Produk
| Model Number | CS-Q |
|---|---|
| Unit | 1pc |
| Material | HSS |
| Number of Blades | 1.0 |
| Overall Length | 50mm |
| Shank Diameter | 8φ mm |
| Point Angle | 90° |
| Blade Diameter | 8φ mm |
| Tip Diameter | 1.3φ mm |
| Manufacture's Product Code | CS8.0Q |
| Size | 8 x 90° x 8 |
| TRUSCO Number | 837-6214 |
| M Code | 40850686 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 05 November 2018 |
| Terakhir Diperbaharui | 02 February 2026 |
Informasi Produk
Description
CS-Q is suitable for the machining of high accuracy on the chamfering of round hole and on the chamfering of attaching face of screw bolts. Having one cutting edge, this tool is suitable for machining center use.
Warning
In case of order with cash on delivery, it may be shipped after the next day.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Yamawa%20Countersinks%20Single%20Cutting%20Edge%20(Machining%20Centre%20Use)%20CS-Q%208%20x%2090%C2%B0%20x%208%201pc/efS008155519-3.jpg)