Nitoms Aluminum Adhesive Tape J3060 Silver 1roll
Rp199.689 Rp179.900
Spesifikasi Produk
| Model Number | J3060 |
|---|---|
| Unit | 1roll |
| Color | Silver |
| W x L | 50mmx10m |
| Thickness | 0.1mm |
| Viscosity | 5.68N/10mm |
| Tensile Strength | 14.7N/10mm |
| Working Temperature | 10 to 80 degree C |
| Base Material | Soft Aluminium Foil |
| Adhesive Materials | Acrylics |
| M Code | 3335227 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 01 November 2018 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
-Uses gloss aluminum material which is excellent in water resistance and weather resistance and also has a clean finish.
-Can perfectly fit even on uneven surfaces and curved faces and it can be used outdoors.
-For crevice sealing around wet areas such as sink stands.
-Waterproof and repair of metal roofs, outside walls, etc.
-For metal duct repair.
-Can perfectly fit even on uneven surfaces and curved faces and it can be used outdoors.
-For crevice sealing around wet areas such as sink stands.
-Waterproof and repair of metal roofs, outside walls, etc.
-For metal duct repair.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan