TRUSCO Long Hex Bit THBL50 1pc

Rating:
100% of 100
(1)
#Nomor SKU S007591592
Wishlist
Rp87.579 Rp78.900

Spesifikasi Produk

Model Number THBL50
Unit 1pc
Opposite Side (mm) 5.0
Total Length (mm) 150
Hardness H
Shank Diameter (mm) 6.35
Cutting Edge With Magnet
Set Contents 2.0, 2.5, 3.0, 4.0, 5.0, 6.0 each 1 bit holder
M Code 20778047
Berat (Kg) 0.1
Tanggal Produk Terdaftar 29 October 2018
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optimum for screw tightening of hexagon socket screw (cap screw and set screw etc.).
Feature
- Can be used for screwdrivers such as hexagon socket head screws, cap screws and set screws.
- Suitable for partition, furniture assembly, NC machine assembly, maintenance and interior work.
- The tip shaft has a round shape, making it easy to work even in narrow spaces.
- You can check the size at a glance with a laser engraving that is easy to see and does not disappear.
- Since the opposite side of the shaft is 6.35mm, it can be used as a replacement bit for the driver.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk