WERA Insulated Screwdriver Kraftform Plus (Obeng Isolasi) 411-6216 1pc
Rp277.389 Rp249.900
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Blade Edge | (+)No.0 |
| Shaft Length | 80mm |
| Total Length | 161mm |
| M Code | 48951095 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 30 August 2018 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
- 1000V insulation specification
- European standard EN60900 compliant product.
- The laser tip gives it excellent grip on screws.
- With special grip shape, ease of grasping and fit are realized.
- Maintains insulation in cold temperature of -40 degrees and in water.
- With a laser tip.
- European standard EN60900 compliant product.
- The laser tip gives it excellent grip on screws.
- With special grip shape, ease of grasping and fit are realized.
- Maintains insulation in cold temperature of -40 degrees and in water.
- With a laser tip.
Warning
006100, 006105, 006150 and 006158 do not have laser tip.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/WERA%20Insulated%20Screwdriver%20Kraftform%20Plus%20(Obeng%20Isolasi)%20411-6216%201pc/S004759821-1.jpg)