WERA Screwdriver Hex (Obeng) 5023110001 411-7158 1pc
Rp155.289 Rp139.900
Spesifikasi Produk
| Model Number | 5023110001 |
|---|---|
| Unit | 1pc |
| Opposite Side Dimension (mm) | 3 |
| Shaft Length (mm) | 75 |
| Total Length (mm) | 156 |
| M Code | 48947026 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 30 August 2018 |
| Terakhir Diperbaharui | 20 January 2026 |
Informasi Produk
Feature
- Wera's unique surface contact structure called Hex-Plus contributes to extending the life of screws without damaging the inside of hexagonal screw holes.- Work efficiency is also improved due to the high torque transmission rate.
- The special grip shape provides easy grip and fit.
- Since the lower part of the handle is hexagonal, it will not roll even if it is tilted.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/WERA%20Screwdriver%20Hex%20(Obeng)%205023110001%20411-7158%201pc/6oS004756240-2.jpg)