WERA Screwdriver Hex (Obeng) 5023107001 411-7140 1pc

#Nomor SKU S004756231
Wishlist
Rp155.289 Rp139.900

Spesifikasi Produk

Model Number 5023107001
Unit 1pc
Opposite Side Dimension 2.5mm
Shaft Length 75mm
Total Length 156mm
M Code 48947017
Berat (Kg) 0.2
Tanggal Produk Terdaftar 30 August 2018
Terakhir Diperbaharui 20 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Wera's unique surface contact structure called Hex-Plus contributes to extending the life of screws without damaging the inside of hexagonal screw holes.
- Work efficiency is also improved due to the high torque transmission rate.
- The special grip shape provides easy grip and fit.
- Since the lower part of the handle is hexagonal, it will not roll even if it is tilted.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan