Oxford Precision Folding Magnifier With Scale FM30 1pc
Rp332.889 Rp299.900
Spesifikasi Produk
| Model Number | FM30 |
|---|---|
| Unit | 1pc |
| Includes | Pocket Magnifier plastic wallet |
| Product Number | E-30 |
| Magnification | 6x |
| Lens Diameter (mm) | 30 |
| Product Type | Pocket Magnifier |
| Mirror diameter (mm) | 38 |
| Surface Treatment | Powder Coated |
| Additional Features | Folds flat Self-standing |
| Part Number | OXD3161620K |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 02 March 2018 |
| Terakhir Diperbaharui | 09 February 2026 |
Informasi Produk
Description
The original 'Linen tester' magnifier, although deriving its name from the textile industry, is also suitable for inspecting paper, photographs and printed documents. Possessing a 30mm diameter glass lens that provides up to 6x magnification, the magnifier also boasts a 38mm (11/2in.) working distance, a 25mm (1in.) square field, both metric and imperial graduations (1mm and 1/8in. divisions) and is fully self-standing to free your hands. The product also folds flat when not in use and is supplied in a plastic wallet.
Feature
Has both metric and imperial graduationsSelf-standing to free both your hands
Provides 6 x magnification of objects
Powder coated for bolstered durability
Folds completely flat to save space when not in use
Supplied in a plastic wallet for safe keeping
Use
Can be used for the magnification of paper, printed materials, textiles and photographsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||