OMRON Special Purpose Relays with Latching Lever MKS3P DC24 BY OMZ 1pc
Rp155.289 Rp139.900
Spesifikasi Produk
| Model Number | MKS3P DC24 BY OMZ |
|---|---|
| Unit | 1pc |
| Item Code | MKSN8047F |
| types | power relay |
| Number of Poles | 3 |
| Terminal Shape | plug-in terminal |
| Operating Time (ms) | 30 or less (when rated operating voltage is applied, contact bounce not included, at ambient temperature +23°C) |
| Maximum Switching Capacity (VA/W) | Reference value/(A contact) AC2500-DC300, (B contact) AC1250-DC150 |
| Spesifikasi | Standard form |
| Coil Rated Voltage (V) | DC24 |
| Protection Class | Comes in a case |
| Contact Configuration | 3c |
| Insulation Resistance (MΩ) | 100 or more (at DC500V) |
| Operating Ambient Temperature (°C) | -40 to +60 (no freezing or condensation) |
| Contact Resistance (miliΩ) | 100 or less (by DC5V 1A voltage drop method) |
| Vibration Resistance (Durability) | 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm) |
| Impact Resistance Durability (m/s²) | 1000 |
| Ambient Humidity (%RH) | 5 to 85 |
| Return Voltage | 15% or more of rated voltage |
| Operating Voltage (%) | 80 or less of rated voltage |
| Vibration Resistance (Malfunction) | 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm) |
| Shock Resistance Malfunction (m/s) | 100 |
| Mechanical Durability | More than 5 million times (opening/closing frequency 18,000 times/h) |
| Electrical Durability | 100,000 times or more (rated load, switching frequency 1800 times/h) (ambient temperature +23℃) |
| Contact Material | AgSnin |
| Rated Current (mA) | 55.8 |
| Coil Resistance (ohm) | 430 (tolerance ±15%, at coil temperature +23℃) |
| Maximum Allowable Voltage (V) | 110% of rated voltage |
| Maximum Opening/Closing Frequency (times/hour) | 18000 (mechanical) |
| Maximum Switching Frequency (times/hour) | 1800 |
| Maximum Value of Contact Voltage (V) | AC250, DC250 |
| Resistive Load (V-A) | (A contact) AC250-10, DC30-10, (B contact) AC250-5, DC30-5 |
| Inductive Load (V-A) | AC250-7 (cosΦ=0.4, L/R=7ms) |
| Indicator Light | Nothing |
| Rated Current (A) | 10 |
| Power Consumption (VA/W) | Approximately 1.4 |
| Contact Mechanism | single |
| Recovery Time (ms) | 20 or less (when applying rated operating voltage, not including contact bounce, at ambient temperature +23°C) |
| Maximum Allowable Contact Voltage (V) | AC250/DC250 |
| Maximum Allowable Contact Current (A) | 10 |
| Maximum Value of Contact Current (A) | 10 |
| Withstand Voltage (V/minute) | (Between coil and contacts) AC2500 50/60Hz, (Between contacts of different polarity) AC2500 50/60Hz, (Between contacts of the same polarity) AC1000 50/60Hz |
| Failure Rate P Level (V-mA) | DC1-10 (reference value: when opening/closing frequency is 30 times/min) |
| Contact Rated Control Capacity (V-A) | AC250-10/DC30-10 (A contact), AC250-5/DC30-5 (B contact) (resistive load) |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 06 February 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Special Purpose Relays with Latching Lever, Built-in mechanical indicator, 3 Poles, DPDT, Coil Ratings 24 VDC
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||