OMRON Photoelectric Sensor E3Z Type E3Z-R61 2M OMS Retro-reflective with M.S.R. function 1pc
Rp1.775.889 Rp1.599.900
Spesifikasi Produk
| Model Number | E3Z-R61 2M OMS |
|---|---|
| Unit | 1pc |
| Cable Length (m) | 2 |
| Connection Method | Cable |
| Degree of Protection (IP) | IP67 |
| Depth (mm) | 20 |
| Features | M.S.R. |
| Height (mm) | 31 |
| Material Housing | PBT |
| Operation Mode | Dark-ON, Light-ON |
| Output Type | NPN |
| Power Supply Voltage (V) | 12-24 |
| Response Time (ms) | 1 |
| Sensing Distance (mm) | 4000 |
| Sensing Method | Retro-reflective |
| Setting Method | Manual adjustment |
| Shape | Cuboid |
| Thread Size | Other |
| Light Type | Polarized red light |
| Width (mm) | 10.8 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 06 February 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Photoelectric Sensor Built-in Amplifier Retro-reflective with M.S.R. function
- Sensing method : Retro-reflective with M.S.R function
- Sensing distance : 100mm to 4m (when using the E39-R1S), 100 to 3m (when using the E39-R1)
- Light source : Red LED (Emission wave length : 660nm)
- Connection method : Pre-wired models ( cable length 2m)
- Sensing method : Retro-reflective with M.S.R function
- Sensing distance : 100mm to 4m (when using the E39-R1S), 100 to 3m (when using the E39-R1)
- Light source : Red LED (Emission wave length : 660nm)
- Connection method : Pre-wired models ( cable length 2m)
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan