KETECA Waterworks Heavy Duty Degreaser 3785ml 1pc

Rating:
100% of 100
(2)
#Nomor SKU S003649657
Wishlist
Rp1.076.589 Rp969.900

Spesifikasi Produk

Unit 1pc
Applications Dilution (water to HDDC)
Spray and Wipe Full Strength to 5:1
Parts Washing 2:1 to 4:1
Ultrasonic Cleaning 7:1
Pressure Washing 10:1 to 20:1
Compatible With Aluminium, Concrete, Acrylic, Stainless Steel, Tin, Titanium, Painted Surfaces, Copper, Carbon Steel, Vinyl, Rubber, Bronze, Viton, Brass
Volume (ml) 3875
Berat (Kg) 3.9
Tanggal Produk Terdaftar 20 November 2017
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heavy Duty Degreaser Concentrate offers a safer alternative to hazardous cleaning chemicals, such as mineral spirits, butyl-based products, caustics and alkaline detergents. Heavy Duty Degreaser Concentrate aqueous solution offers a non-hazardous alternative for a range of industries including industrial maintenance, machining, mining, automotive manufacturing and printing.
- Replaces hazardous chemicals.
- Quickly removes grease, oils, carbon, ink, and other organic deposits.
- Contains no hazardous glycol ethers and is environmentally responsible.
- Does not contain any phosphates, caustics, chlorinated solvents, or silicone to interfere with the new coatings or paint.
- Safe for use in and around CNC machines and will not cause coolant fowling or corrosion inhibitor breakdown.

Unlike traditional chemistries such as mineral spirits, high alkaline or hazardous chemicals, Water Works uses the power of water. This technology is safe for the material being cleaned, the trained worker and is environmentally responsible. Heavy Duty Degreaser Concentrate is packaged in concentrated form for cost effectiveness.
Water Works Heavy Duty Degreaser can be used on any surface compatible with water.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk