ThreeBond Silicon Adhesive SS1 75g 1pc

Rating:
100% of 100
(1)
#Nomor SKU S003646946
Wishlist
Rp55.389 Rp49.900

Spesifikasi Produk

Model Number SS1
Unit 1pc
Use as Silicone Adhesive Sealer
Appearance Grey paste Form
Tack Free Time 10 min (at 23 Degree Celcius)
Hardness 28 Shore A
Tensile Strength (MPa) 2.0 kgf/cm2
Elongation 3.8
Specific Gravity for Curing Agent 1.04
Dielectric Strength 21 kV/mm
Packaging Size (g) 75
Berat (Kg) 0.1
Tanggal Produk Terdaftar 13 November 2017
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and moisture. And thats its excellent for electrical properties.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk