* Please use rated compatible wires.
* Be sure to tighten the mounting screws so that they will not come loose. (Please stop excessive tightening)
monotaro Group Terminal Block T30-06PM 1pc
Rp188.589 Rp169.900
Spesifikasi Produk
| Model Number | T30-06PM |
|---|---|
| Unit | 1pc |
| Terminal Connection | screw |
| Type of Sign | Direct attachment |
| Material | [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber |
| Number of Poles | 6P |
| Rated Insulation Voltage (V) | 600 |
| Maximum Current (A) | 3.5mm <sup>2</sup> wires: 30, 5.5mm <sup>2</sup> wires: 40, 8mm <sup>2</sup> wires: 50 |
| Terminal screw | M5 |
| Withstand Voltage (V) | 2500 |
| M Code | 18569066 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 28 September 2017 |
| Terakhir Diperbaharui | 07 March 2026 |
Informasi Produk
Description
Warning
* Use rated wires.* Tighten the mounting screws securely so that they do not become loose. (Please do not over tighten)
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||