This instrument is a portable multitester designated for the measurement of low-voltage circuit.
This is used at small communications equipments, home electric appliances, voltage of lump line,
and measurement of various types of batteries.
-Drop shock proof meter,
-Null(zero center) meter ±5 / ±25 in DCV,
-High resistance up to 200MΩ with low voltage,
-Solid & protective body cover that can also be used as a tilt stand,
-Capacitance, dB, LI measurement.
Sanwa Instrument Multimeter Digital (Multitester) YX360TRF 1unit
Rp1.021.089 Rp919.900
Spesifikasi Produk
| Model Number | YX360TRF |
|---|---|
| Unit | 1unit |
| Type | Analogue |
| Capacitance (μF) | 10 microFarad |
| Bandwith | 30-100kHz (AC10V) |
| Battery | R6 (IEC) or UM-3 (1,5 V)x2 |
| Dimensions (mm) | 159,5x129x41,5 |
| Resistance Range (ohm) | 2K/20K/200K/2M Ohm (x1/ x10/ x100/ x1K) 200M Ohm (x100K) |
| AC Voltage (V) | 10/50/250/750 (9K Ohm/ V) |
| DC Voltage (V) | 0,1 V (20k Ohm/ V); 0,25/2,5/10/50 (20k Ohm/ V)/250/ 1000 V (9k Ohm/ V); +/- 5/25 V (40k Ohm/ V) |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 19 June 2017 |
| Terakhir Diperbaharui | 31 July 2025 |
Informasi Produk
Description
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/Sanwa%20Instrument%20Multimeter%20Digital%20(Multitester)%20YX360TRF%201unit/S003210895-1.jpg)