This instrument is portable multimeter designed for the measurement of low-voltage circuit.
This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- 4000 count,
- Sharp contrast LCD with character 17.5mm high is used,
- Solid & protective body cover that can also be used as a tilt stand,
- Frequency, capacitance, and duty cycle measurement function.
Sanwa Instrument Multimeter Digital (Multitester) CD800a 1unit
Rp910.089 Rp819.900
Spesifikasi Produk
| Model Number | CD800a |
|---|---|
| Unit | 1unit |
| Type | Digital |
| Bandwith | 40-400 Hz |
| Battery | R6PX2 |
| Capacitance (μF) | 100 microFarad |
| Dimensions (mm) | 176x104x46 |
| Resistance Range (ohm) | 400/4K/40K/400K/4M/40 M Ohm |
| AC Voltage (V) | 4/40/400/600 |
| DC Voltage (V) | 400m/4/40/400/600 V |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 19 June 2017 |
| Terakhir Diperbaharui | 31 July 2025 |
Informasi Produk
Description
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/Sanwa%20Instrument%20Multimeter%20Digital%20(Multitester)%20CD800a%201unit/ooS003210888-2.jpg)