HOZAN Temperature Control Type Soldering Iron HS-26 Bit HS-132 1pc

#Nomor SKU S003074268
Wishlist
Rp210.789 Rp189.900

Spesifikasi Produk

Model Number HS-132
Unit 1pc
Weight (g) 6.5
M Code 16422166
Berat (Kg) 0.4
Tanggal Produk Terdaftar 21 April 2017
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Temperature control circuit integrated soldering iron for lead-free soldering.
A temperature control circuit is built into the grip, and the temperature can be adjusted with the dial.
The newly designed temperature control circuit and bit shape have been reviewed to achieve outstanding heat recovery even at 50W.
Grip shape that is easy to grip with a 3-point hold.
15 kinds of bits with many kinds.
Power cord: 1.5m.
Warning
This product is manufactured in Japanese standards. Please check the specification before you order.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan