TRUSCO Anti-vibration pads (synthetic rubber) OHS-10-100CR 1sheet
Rp70.929 Rp63.900
Spesifikasi Produk
| Model Number | OHS-10-100CR |
|---|---|
| Unit | 1sheet |
| Length (mm) | 100 |
| Width (mm) | 100 |
| Thickness (mm) | 10 |
| Operating Temperature Range (°C) | -5-110 |
| Rubber Hardness | 55degree+/-5 |
| Allowable Surface Pressure (N/cm²) | 5 |
| M Code | 16247595 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 20 April 2017 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
- As it is easy to process, it can be used by simply cutting the V-groove of 50mm interval with the utility knife. Has tolerance to cutting oil, machine oil, lubricant oil, etc.
Feature
- It is easy to process and can be used simply by cutting a V-groove that is 50 mm apart with a cutter knife.- Resistant to cutting oil, machine oil, lubricating oil, etc.
- The range of working load is wide, and stable vibration-proofing effect can be obtained regardless of the load size.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/TRUSCO%20Anti-vibration%20pads%20(synthetic%20rubber)%20OHS-10-100CR%201sheet/h4S003020616-2.jpg)