OLFA Art Knife Blade KB4-F/5 1unit
Rp54.279 Rp48.900
Spesifikasi Produk
| Model Number | KB4-F/5 |
|---|---|
| Unit | 1unit |
| Blade Length (mm) | 35.5 |
| Blade Thickness (mm) | 0.55 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 02 March 2017 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
Chisel blade for trimming, deburring and more. One side sharpened flat blade, KB4-F is suitable for scraping or peeling work. For example, when plastic modeling work, KB4-F can be used for scraping the exceeded glue and cutting off the extra parts like a chisel use. The blade ideal for trimming and deburring plastics, wood, films, and for narrow cuts and cross cuts. This blade made from high quality carbon tool steel is produced using OLFA's precise multi-step production process for unparalleled sharpness and superior edge retention.
Packing: KB4-F contains 5 blades in a plastic case, packed in a plastic bag.
Packing: KB4-F contains 5 blades in a plastic case, packed in a plastic bag.
Warning
OLFA blades are extremely sharp. Handle with care. Wear safety goggles. Always be alert and attentive when using a cutter or knife. Take the time to fully learn the correct use and limitations of any cutter. Never assume that you know how to properly useKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan