KARCHER Professional Carpet Extractor Puzzi Line 8/1 C With Hand Nozzle 1unit

#Nomor SKU S000086084
Wishlist
Rp16.649.889 Rp14.999.900

Spesifikasi Produk

Model Number 8/1 C With Hand Nozzle
Unit 1unit
Part Number 1.100.225.0
Area Performance (m²) 12-18
Turbine Power Rating (W) 1200
Tank Fresh (I) 8/7
Maximum Area Performance (m²/hour) 12/18
Air Flow Rate (L/s) 61
Vacuum (mbar/kPa) 230/23
Spray Rate (L/minute) 1
Spray Pressure (bar) 1
Fresh/Dirty Water Tank (L) 8-7
Turbine Power (W) 1200
Pump Power (W) 40
Voltage (V) 220-240
Frequency (Hz) 50-60
Dimensions (mm) 530x330x440
Berat (Kg) 9.8
Tanggal Produk Terdaftar 09 March 2017
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powerful and compact spray extraction machine for cleaning small carpets. It offers the best return suction results of all comparable competitor machines. The Puzzi 8/1 C allows textile surfaces to be used again in no time. The power cord can be positioned on the foldout cable hook. Integrated floor nozzle holder on the machine.
Feature
Low weight
At 9.8 kg, the Puzzi 8/1 C is easy to carry and 35% lighter than the competition. Ideal for intermediate cleaning, thanks to rapid drying. Easily transported, even over obstacles and stairs. Integrated carrying handle for transport with one hand.

Compact design
The Puzzi 8/1 C also shows its strengths when cleaning upholstery and vehicle interiors. Compact, space-saving design.

Convenient handling and good accessibility
Easily removable dirty water tank, easy disposal of dirty water and refilling of the fresh water tank.
User-friendly operation
A large foot switch for ergonomic operation makes it easier to concentrate on the cleaning task.

Equipment
Spray hose with integrated water feed, 2.5 m
Integral accessory holder for manual nozzle
Power cord, 7.5 m
Upholstery nozzle
Cable hook
Handle with trigger

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan