NTN Thrust Ball Bearing 51105 1pc
Rp69.819 Rp62.900
Spesifikasi Produk
| Model Number | 51105 |
|---|---|
| Unit | 1pc |
| Maximum Allowable Rotation Speed (rpm) | 4600rpm |
| Outer Ring Type | Flat |
| Inner/Outer Ring Material | Steel |
| Specifications/Environment | Standard |
| Load Direction | Thrust |
| Precision (JIS) | Grade 0 |
| Bearing Type | Open type |
| Raceway Ring Shape | Thrust Ball |
| Outer Diameter (mm) | 42 |
| Basic Dynamic Load Rating (N) | 19600.00 |
| Inner Diameter (mm) | 25 |
| Width B (mm) | 11 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 27 February 2017 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
Balls are arranged between a set of washers (a shaft washer and housing washer) and the contact angle is 90degree.
Axial loads can be supported in only one direction and radial loads cannot be supported. These bearings are unsuitable for high speed operation.
Axial loads can be supported in only one direction and radial loads cannot be supported. These bearings are unsuitable for high speed operation.
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan