Makita Cordless Impact Driver TD 110 DWYE 1unit

Rating:
100% of 100
(1)
#Nomor SKU S000050911
Wishlist
Rp2.108.889 Rp1.899.900

Spesifikasi Produk

Model Number TD 110 DWYE
Unit 1unit
Coarse Thread (in Length) (mm) 22-90
Hit Speed (ipm) 0-3.500
Machine Screw M4-M8 (5/32inch - 5/16inch)
Standard Bolt M5-M12 (3/16inch - 1/2inch)
High Tensile Bolt M5-M10
Maximum Torque (N m) 110
No Load Speed (rpm) 0-2.600
Berat (Kg) 2.8
Tanggal Produk Terdaftar 01 October 2016
Terakhir Diperbaharui 09 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- CXT- Compact eXtreme Technology - new 12Vmax slide type battery platform
- Electric brake
- Variable speed control trigger
- Equipped with Battery protection circuit designed to protect the battery from damages due to overdischarge, high temperature or overload current
- Forward and reverse trigger
- LED job light
- Ergonomic soft grip.
Feature
Features :
Includes 2 x 1.5Ah batteries, charger and a case
High rotation 2,600rpm no load speed
Powerful 110Nm of impacting performance
Battery protection circuit
Ultra compact design at 1.2kg in weight with 4.0Ah battery.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk