Motor with High Heat-Resistance Performance.
Dust proof construction.
Powerful 710W Motor.
Small body grip for easy handling.
Rotatable Gear Housing can be positioned at every 90 degrees to suit most cutting and grinding operations.
Makita Gerinda Tangan 9553 B Tool Only 4inch 710W 1unit
Rp965.589 Rp869.900
Spesifikasi Produk
| Model Number | 9553 B |
|---|---|
| Unit | 1unit |
| No Load Speed (rpm) | 11000 |
| Abbrasive Disc (mm) | 100 |
| Abbrasive Disc (inch) | 4 |
| Power (W) | 710 |
| Wheel Diameter (inch) | 4 |
| Depressed Center Wheel (inch) | 4 |
| Diamond Wheel (inch) | 4 |
| Depressed Center Wheel (mm) | 100 |
| Diamond Wheel (mm) | 100 |
| Wheel Diameter (mm) | 100 |
| Berat (Kg) | 2.3 |
| Tanggal Produk Terdaftar | 01 October 2016 |
| Terakhir Diperbaharui | 09 January 2026 |
Informasi Produk
Description
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||