TRUSCO Tube Brush Spiral Type, Wire CB22 1set
Rp166.389 Rp149.900
Spesifikasi Produk
| Model Number | CB22 |
|---|---|
| Unit | 1set |
| Material | Wire |
| Outer Diameter x Brush Length x Full Length (mm) | 22 x 105 x 165 |
| Screw Diameter (inch) | 1/4 |
| Weight (g) | 30 |
| Wire Diameter (mm) | 0.25 |
| Purpose of Use | For manual work. Polishing of various pipes, machined hole inner surfaces. |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 04 October 2016 |
| Terakhir Diperbaharui | 16 March 2026 |
Informasi Produk
Description
The spiral type brush is a brush that fixes the wire rod by twisting it with a wire like a core wire as seen in a chimney cleaning brush or the like. For cleaning, burring, and other scale removal of places that are difficult to reach by ordinary brushes, such as the inner diameter of the pipe, the inner surface of the screw hole, attach it to the splice handle and use it. Spiral type, with screws.
Warning
Do not use piping with bends, stages, constrictions, etc. Avoid using the body by rotating it.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan