Produk Drainase di Banten
- BARUMulai
Rp219.900
Rp219.900
Nama Produk | Spesifikasi | Harga (IDR) |
WATTS Roof Drains RD103 14 1/8 in Overall Dia, 12 1/2 in Overall Ht W Round 1pc | Drain Material Cast Iron; Includes Flashing Clamp with Integral Stop; Self Locking Plastic Dome | 9,999,000 |
Onda Roof Drain RFS 02 Iron 1pc | Drain Material Cast Iron | 339,000 |
Insize Roughness Tester ISR-C002 1unit | Akurasi: ±10%, Dimensi: 141x55x40mm, Berat: 3000g, dll. | 28,999,000 |
RUCIKA Pipe PVC Standard Tipe D 4inch 1pc | Applications For Clean & Wastewater; Connection System Solvent Cement (Penyambungan dengan Lem) | 249,000 |
Hoshin Pipe Filter PF40M 1pc | - | 419,000 |
Trilliun Y-Branch sambungan Pipa D 1pc | 2x1 1/4inch; Application Drainage | 9,000 |
RUCIKA Backflow Valve LBF A 4inch 1pc | Diameter Nominal (DN) (mm) 100 | 69,000 |
KC Pipe Fitting Type DVI DVIN150X100 1pc | Working Temperature Range 5 to 60°C | 219,000 |
TOTO Afur Pop-Up One Push T6JV2N without Overflow Hole 1pc | - | 279,000 |
SOFO SS Drainage US-G0009 1pc | 1 1/4inch; Tube Height (cm) 13 | 94,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami