Ban
s.d. 32%MulaiRp679.900
Rp679.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| GT Radial Tire Car Champiro GTX Pro 205/65 R15 1pc | - Tire Size: 205/65 R15 - Load/Speed: 94 H - Max Load: 670 kg - Tread Depth: 7.7 mm |
999,900 |
| GT Radial Ban Mobil Savero SUV 205/70 R15 1pc | - Tire Size: 205/70 R15 - Load Index: 96 - Max Load: 710 kg - Feature: Wet performance & stability |
989,900 |
| GT Radial Ban Truk Miller Pro 1000-20 16PR 1pc | - Model: 1000-20 16PR - Ply Rating: 16 - Load Index: 146 (S), 142 (D) - Max Load: 3000/2650 kg |
4,699,900 |
| Bridgestone Ban Mobil Techno 175/65 R14 1pc | - Tire Size: 175/65 R14 - Width: 175 mm - Aspect Ratio: 65% - Rim: 14 inch |
839,900 |
| Gajah Tunggal Ban Luar Mobil Super 88 7.50 - 16 14PR 1pc | - Tire Size: 7.50 - 16 - Ply Rating: 14PR - Type: Bias - Application: Truck/Commercial |
919,900 |
| Accelera Ban Mobil Acc PHI R 175/55 R15 1pc | - Tire Size: 175/55 R15 - Type: All-season performance - Feature: Triple rib design - Unit: 1pc |
*Cek Website* |
| Delium Ban Mobil IA-110 Evotechno 165/55R14 1pc | - Model: IA-110 Evotechno - Size: 165/55R14 - Load/Speed: 72H - Max Load: 355 kg |
539,900 |
| GOODYEAR Ban Mobil 750-16 HD 1pc | - Tire Size: 7.50-16 HD - Ply Rating: 14 - Tread Depth: 12.3 mm - Max Load: 1540 kg (Single) |
1,999,900 |
| Ascendo Ban Forklift (Ban Solid) S2000 500-8 1pc | - Model: S2000 - Size: 500-8 - Type: Solid Tire - Outer Diameter: 457 mm |
1,899,900 |
| GITI SOLID Ban Luar Forklift 500-8 1pc | - Size: 500-8 - Outer Diameter: 454 mm - Thickness: 113 mm - Weight: 16.2 Kg |
1,799,900 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami