Pembersih Pencuci Tekanan Tinggi - KARCHER Professional
- BARUMulai
Rp60.999.900
Rp60.999.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| ROTANO High Pressure Cleaner GA-255 1unit | - Voltage/Freq (v/Hz): 230/50-120/60 - Power (W): 1800 - Pressure (bar): 110 - Max. pressure: 150 |
8,699,000 |
| TOSITA High Pressure Cleaner TS-60 SN 1unit | - Dimensions (mm): 280x420x240 - Power (W): 650 - Pressure (bar): 70-110 - Frequency (Hz): 50 |
949,000 |
| KARCHER Professional Ice Blaster IP 55 1unit | - Dimensions (LxWxH) (mm): 1150x600x1300 - Compressed air connection: Claw coupling (DIN 3238) - Voltage (V): 400 - Power Rating (Kw): 1.6 |
919,999,000 |
| Wipro Jet Cleaner Gasoline Engine QH-135B 1pc | - Measuring (cm): 52x46.5x52.2 - Flow/Max. Flow (L/min): 8.5/9 - Pressure (bar): 69 - Fuel Tank Capacity (L): 1.5 |
4,999,000 |
| KARCHER HOME & GARDEN Pressure Washer K 4 Premium Power Control 1unit | - Inlet Temperature (°C): max. 40 - Pressure (bar/MPa): 20-max.130/2-max.13 - Flow Rate (l/h): max. 420 - Power Cable (m): 5 |
6,999,000 |
| IPC Cold Water High Pressure Washer Benz HS 1811Pi P 1unit | - Speed (RPM): 3600 - Engine: Honda GX 200 - Pressure (bar): 30-180 - Flow Rate (l/h): 330-660 |
52,999,000 |
| HiKOKI Cordless High Pressure Washer AW14DBLLYP 1pc | - DisCharge Pressure (MPa): 0.5 to 2.0 - Discharge Water Rate (L/min): 0.5 to 1.2 - Dimensions (mm): 302x254x473 - Charging Time: Approx. 35 mins |
17,999,000 |
| Oxone Jet Washer OX812 1600W 1unit | - Power (W): 1600 | 1,699,000 |
| FISCH High Pressure Jet Washer FH 100 E 70 Bar (1015 Psi) 1unit | - Electrical Cord (m): 5 - High Pressure Hose (m): 5 - Maximum Water Flow: 5.5 L/M (330L/H) - Maximum Pressure: 7 MPa (70 Bar) |
1,199,000 |
| RYU Pressure Washer RPW100 100bar 1pc | - Type: Powertools - Pressure (bar): 100 |
879,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami