| Nama Produk | Spesifikasi | Harga (IDR) | 
| DUPUY High Airflow Dust Collector DEDUST 30 1unit | - Tank capacity (lt): 40 - Dimmension (cm): 60x60x220H - Voltage (volt): 400 - Air flow max. (m3/h): 1300 | 219,999,000 | 
| DUPUY High Airflow Dust Collector ATEX DEDUST 50 ZONE 22 1unit | - Suction inlet (mm): 200 - Dimmension (cm): 120x120x320H - Air flow max. (m3/h): 2700 - Tank capacity (lt): 130 | 409,999,000 | 
| Vertex Chip Collector with Wheels VCC-19 2019-043 1pc | - Cuft (mm): 1.15 - Holding Capacity (kgs): 8.9 - Size (mm): 720 to 1035 | 1,399,000 | 
| Higashihama Trading Small Micro Dust Collector TDC-1006-3 1pc | - Frequency (Hz): 50/60 - Microfilter (microns): 0.3 - Degree of Vacuum (kPa): 20 - Dimensions (LxWxH) (mm): 270×610×395 | 64,999,000 | 
| AS ONE Compact Dust Collector KDC-V01A 1unit | - Material: Stainless steel SUS430 - Power Supply AC (50/60Hz)(V): 100 - Maximum Static Pressure (kPa): 1 - Maximum Air Flow (m3/min): 0.9 | 23,999,000 | 
| GUARDA Electric Exhaust Vacuum 90L 1unit | - Vacuum Suction (Mbar): 250 - Airflow (L/s): 160 - Dimensions (mm): 680x600x140 - Power (W): 1000 (x2) | 13,999,000 | 
| OSCAR Dust Collector FM300S 1unit | - Packing Size (mm): 1170x560x570 - Air Suction Capacity (CFM): 2300 - Bag Capacity (cubic): 10.8 - Inlet Diameter (inchxmm): (6x1-4.3)x2 | 7,299,000 | 
 
         
            Loading chat box
please wait...
                    Anda bisa chat secara langsung dengan 
                    Customer Support kami untuk bertanya 
                    Stok produk,
                    Pesanan,
                    Pembayaran,
                    Pengiriman,
                    Faktur Pajak,
                    Pengembalian Barang & Garansi atau kunjungi
                    Pusat Bantuan Kami