Insize Digital Caliper (Jangka Sorong) 1108-150 1pc

#Nomor SKU S003625590
Wishlist
Rp779.900
Persediaan

Spesifikasi Produk

Model Number 1108-150
Unit 1pc
Accuracy (mm) ± 0.02
Thumb Roller With Thumb Roller
Absolute Positioning Yes
Accuracy (inch) ±0.0008
Battery Size CR2032
Caliper Material Stainless Steel
Case Type Plastic Case
Compatible SPC Cable Mfr. No. 7302-SPC5A; Mfr. No. 7305-SPC2A; Mfr. No. 7305-A01; Mfr. No. 7305-A02
Compatible Wireless Transmitter Mfr. No. 7306-20
Coolant Resistant No
Data Output Connection Type RS232; USB
Data Output Type Cabled; Wireless with Transmitter
Depth Rod Shape Rectangular
Dimension Type Inch/Metric
Display Type Digital
Functions Auto Power On/Off, Data Output, On/Off, Zero, Inch/mm
Included Certification Certificate of Inspection with NIST Traceability
Includes Battery Yes
Includes Case Yes
IP Rating Not Rated
Jaw Actuation Type Thumb Wheel
Jaw Depth (inch) 1-37/64
Length (mm) 236
Measurement Range (mm) 0 to 150
Berat (Kg) 0.4
Tanggal Produk Terdaftar 12 October 2017
Terakhir Diperbaharui 30 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital Caliper (Standard Model)
> Resolution: 0.01 mm/0.0005 Inch
> Buttons: on/off, zero, mm/inch
> Automatic power off, move the digital unit to turn on power
> Battery CR2032
> Data output
> Meet DIN862
> Made of stainless steel
> Optional accessory: data output cable (code 7306-20,7302-SPC5A, 7305-SPC2A)
Peringatan
Tidak termasuk sertifikat kalibrasi
Warning
Exclude Calibration Certificate
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan