FACOM Combination Wrench Metric (Kunci Ring Pas) 440.8 8mm 1pc

#Nomor SKU S000090459
Wishlist
Rating:
100% of 100
(6)
Rp169.900
Persediaan

Spesifikasi Produk

Model Number 440.8
Unit 1pc
Size 8mm
Length 133mm
Head width 19,2x12,8mm
Metric/Dimension sizes 4 to 41mm
Ring head angled 15 degrees
Open end angled 15 degrees
Material Steel
Presentation Satin chrome finish
Overall Length (mm) 133
Size (mm) 8
Berat (Kg) 0.1
Tanggal Produk Terdaftar 08 March 2017
Terakhir Diperbaharui 21 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Standard wrench for all common applications.
- High mechanical performance combined with compact design complying with aeronautical standards.
- Ring head: - Ring clearance (E dimension) designed for better access to serial-mounted or embedded screws. - OGV profile 12-point ring for powerful tightening while protecting the nut. Suffix H = 6 sided ring. - Ring head with 15° angle.
- Open end head: - Open end with 15° angle. - Open end head-handle geometry optimized for increased accessibility.
- Metric dimensions: 4 to 41 mm.
- Satin chrome finish.
Feature


Ratchet effect Firm pressure on fastener flats, Rewind action without removing tool.
3 Drive Surface Less wear, Less risk of tool slippage
Easier positioning and withdrawal.
Standard wrench for all current applications.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk