UHU Glue All Purpose Adhesive (Lem Serbaguna) 35ml 1pc
Rp18.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Chemical Base | Polyvinyl Acetate |
| Color | Crystal Clear |
| Size (ml) | 35 |
| Drying Time (s) | Approx. 60-120 |
| Final Bond Strength (N/mm²) | 7 |
| Final Bond Strength After (hour) | 24 |
| Minimum Application Temperature (°C) | 10 |
| Maximum Temperature Resistance (°C) | 70 |
| Moisture Resistance | Good |
| Solvent | Mixture of esters and alkohols |
| Viscosity | Medium Viscosity |
| Viscocity (mPa.s) | 4400 |
| Water Resistance | Good |
| Water Soluble | No |
| Flash Point (°C) | K1 (<21℃) |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 11 November 2013 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
UHU All Purpose Adhesive, the proven liquid synthetic resin adhesive for fast and crystal-clear bonds. Suitable for universal applications at home, in the office, for modelling, at school, for crafts etc. Glues various materials rapidly and durably. Once applied, the glue remains temporarily adjustable and does not wrinkle paper.
Warning
Handling :Working Conditions:
Do not use at temperatures below +5 °C.
Surface Requirements:
Materials to be glued must be clean, dry and free of dust and grease.
Preliminary Surface Treatment:
When glueing plastics or metal, better results can be obtained if the parts to be stuck together are slightly roughened first.
Feature
LiquidCrystal-clear
Fast drying
Temporarily adjustable
Does not wrinkle paper
Use
Suitable For:Universal - glues wood, wood based materials, plastics (ABS, hard and soft PVC, Plexiglas, polystyrene, Resopal), metal, glass, porcelain, ceramic, leather, rubber, felt, cork, fabrics, cardboard, paper, many plastics and much more.
Not Suitable For:
Not suitable for Styrofoam, Polyethylene (PE) and Polypropylene (PP).
Dokumentasi Produk
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/UHU%20Glue%20All%20Purpose%20Adhesive%20(Lem%20Serbaguna)%2035ml%201pc/28S000009080-3.jpg)