StarTech.com Video splitter/4K60Hz HDMI 2.0/1 input 8 outputs/EDID HDR HDCP 2.2/7.1ch audio/8 screen simultaneous output/Multi-display compatible HDMI distributor/HDMI splitter ST128HD20 1pc
Rp7.769.889 Rp6.999.900
Spesifikasi Produk
| Model Number | ST128HD20 |
|---|---|
| Unit | 1pc |
| Length (cm) | 25.8 |
| Power Consumption (W) | 15 |
| Width (cm) | 11 |
| Mass (g) | 762 |
| Humidity (% RH) | 10 to 85 (no condensation) |
| Output Current (A) | 3 |
| Storage Temperature (°C) | -10 ~ 70 |
| Height (cm) | 2.6 |
| Input Current (A) | 0.6 |
| Operating Temperature (°C) | 0 ~ 45 |
| Connector A | HDMI (19 pin) |
| Connector B | HDMI (19 pin) |
| M Code | 46247959 |
| Berat (Kg) | 1.3 |
| Tanggal Produk Terdaftar | 21 December 2025 |
| Terakhir Diperbaharui | 28 February 2026 |
Informasi Produk
Description
8-Port HDMI Splitter: Display the same image (duplicate mode) on 8 screens with audio. Split HDMI video signals up to Ultra HD 4K60Hz & 7.1ch audio. Supports 4:4:4 chroma subsampling with up to 18Gbps (HDMI 2.0b) bandwidth. HDR compatible. Converts HDCP 2.2 to HDCP 1.4
EDID emulation: Equipped with EDID function that automatically transfers setting information such as resolution and refresh rate between the video source and the display connected to port 1, and maintains native settings such as resolution and refresh rate. Audio support: Supports simultaneous audio output on all ports. Supports Dolby, True HD, and DTS-HD Master Audio. Long distance transmission: 5m transmission is possible with a passive HDMI cable (sold separately). For longer distances, use this product in combination with an active HDMI cable or HDMI extender (sold separately) to output to an 8-screen TV, projector, or monitor display. Easy setup: UHD HDMI 2.0 compatible distributor (1 input 8 screens simultaneous output) without driver installation. Set the EDID switch to Auto and use it with the cable and power connection. Supports widescreen monitor format. HDMI/DVI compatible
Distribute 4K / 60Hz HDMI signals to 8 HDMI displays Output 4K / 60Hz video is distributed to computer monitors in environments that require precise high image quality, such as control centers and video production studios Digital consisting of multiple displays Display company information and advertisements on signage Display the same information on multiple displays at medical institutions, educational institutions, etc.
* This video splitter is not compatible with AMD Radeon RX 460 graphics card.
* Connect the HDMI display with the lowest resolution and refresh rate to output 1.
* If you connect an HDCP 1.4 display to the Input port, the entire system will default to HDCP 1.4.
EDID emulation: Equipped with EDID function that automatically transfers setting information such as resolution and refresh rate between the video source and the display connected to port 1, and maintains native settings such as resolution and refresh rate. Audio support: Supports simultaneous audio output on all ports. Supports Dolby, True HD, and DTS-HD Master Audio. Long distance transmission: 5m transmission is possible with a passive HDMI cable (sold separately). For longer distances, use this product in combination with an active HDMI cable or HDMI extender (sold separately) to output to an 8-screen TV, projector, or monitor display. Easy setup: UHD HDMI 2.0 compatible distributor (1 input 8 screens simultaneous output) without driver installation. Set the EDID switch to Auto and use it with the cable and power connection. Supports widescreen monitor format. HDMI/DVI compatible
Distribute 4K / 60Hz HDMI signals to 8 HDMI displays Output 4K / 60Hz video is distributed to computer monitors in environments that require precise high image quality, such as control centers and video production studios Digital consisting of multiple displays Display company information and advertisements on signage Display the same information on multiple displays at medical institutions, educational institutions, etc.
* This video splitter is not compatible with AMD Radeon RX 460 graphics card.
* Connect the HDMI display with the lowest resolution and refresh rate to output 1.
* If you connect an HDCP 1.4 display to the Input port, the entire system will default to HDCP 1.4.
Warning
* This video splitter is not compatible with AMD Radeon RX 460 graphics card.* Connect the HDMI display with the lowest resolution and refresh rate to output 1.
* If you connect an HDCP 1.4 display to the Input port, the entire system will default to HDCP 1.4.
Feature
8-Port HDMI Splitter: Display the same image (duplicate mode) on 8 screens with audio. Split HDMI video signals up to Ultra HD 4K60Hz & 7.1ch audio. Supports 4:4:4 chroma subsampling with up to 18Gbps (HDMI 2.0b) bandwidth. HDR compatible. Converts HDCP 2.2 to HDCP 1.4EDID emulation: Equipped with EDID function that automatically transfers setting information such as resolution and refresh rate between the video source and the display connected to port 1, and maintains native settings such as resolution and refresh rate. Audio support: Supports simultaneous audio output on all ports. Supports Dolby, True HD, and DTS-HD Master Audio. Long distance transmission: 5m transmission is possible with a passive HDMI cable (sold separately). For longer distances, use this product in combination with an active HDMI cable or HDMI extender (sold separately) to output to an 8-screen TV, projector, or monitor display. Easy setup: UHD HDMI 2.0 compatible distributor (1 input 8 screens simultaneous output) without driver installation. Set the EDID switch to Auto and use it with the cable and power connection. Supports widescreen monitor format. HDMI/DVI compatible
Use
Distribute 4K / 60Hz HDMI signals to 8 HDMI displays Output 4K / 60Hz video is distributed to computer monitors in environments that require precise high image quality, such as control centers and video production studios Digital consisting of multiple displays Display company information and advertisements on signage Display the same information on multiple displays at medical institutions, educational institutions, etc.Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan