Trimate HDMI switch bidirectional support (2 inputs / 1 output / 1 input / 2 outputs) TR-HDM2 1pc

Rp221.889 Rp199.900

Spesifikasi Produk

Model Number TR-HDM2
Unit 1pc
Mass (g) 60
Main Unit Dimensions (mm) Approximately 48 x 51 x 19
Suitable Equipments Video equipment, PCs, home video game machines, etc. that are equipped with an HDMI output terminal as standard, [Output device] TVs, PC displays, projectors, etc. that are equipped with an HDMI input terminal as standard
Interface HDMI type A (19PIN) female x 1, HDMI type A (19PIN) female x 2
Maximum Resolution 4K
Number of Connections 2
M Code 76371795
Berat (Kg) 0.1
Tanggal Produk Terdaftar 21 December 2025
Terakhir Diperbaharui 24 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a bidirectional HDMI switch that can switch between two HDMI devices and output to one TV, or switch one HDMI device to a TV or projector and output.
No power supply or settings are required, just plug it in and you're ready to go.
With LED lamp that shows the device being output at a glance.
Switching HDMI ports, solving port shortages
Feature
It is a bidirectional HDMI switch that can switch between two HDMI devices and output to one TV, or switch one HDMI device to a TV or projector and output.
No power supply or settings are required, just plug it in and you're ready to go.
With LED lamp that shows the device being output at a glance.
Use
Switching HDMI ports, solving port shortages

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan