ELECOM USB Cable Micro B-A 3.0 Black DH-AMB3N05BK 1pc

#Nomor SKU S051954376
Wishlist
Rp277.389 Rp249.900

Spesifikasi Produk

Model Number DH-AMB3N05BK
Unit 1pc
Color Black
Standard USB 3.0 standard certified product
Cable Length (m) Approx. 0.5 *Excluding connectors
Connector Shape USB3.0(Standard-A) male-USB3.0(micro-B) male
Suitable Models External hard disk recording compatible TV with USB3.0 (A type) terminal and external hard disk drive with USB3.0 (micro-B) terminal
Plug Gold-plated pins and gold-plated connectors
Shielding Triple shield
Supported Transfer Speed (Mbps) Maximum 5000 *Theoretical value
M Code 54928503
Berat (Kg) 18.9
Tanggal Produk Terdaftar 19 December 2025
Terakhir Diperbaharui 07 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Safe design with triple shield to reduce errors during recording on an external hard disk for TV and dropped frames during playback! USB3.0 cable that supports simultaneous recording of up to 6 channels! Highly reliable USB3 .0 Regularly certified product!
It is a USB3.0 cable that can connect an external hard disk recording compatible TV with a USB3.0 (Standard-A) terminal to a device such as an external hard disk drive with a USB3.0 (micro-B) terminal.
It is a regular certified product of "Certified Super Speed USB (USB3.0)" which is a standard of USB3.0.
With a maximum transfer rate of 5 Gbps, which is more than 10 times that of a USB 2.0 cable, it is ideal for large-capacity data transfer, which is essential for multi-channel recording to an external hard disk.
A triple shielded cable that is resistant to external noise is used to reduce errors during recording and dropped frames during playback.
It is a USB3.0 cable that supports simultaneous recording of up to 6 channels.
Uses a gold-plated pin connector that is resistant to rust and reduces aging and signal deterioration.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
Feature
Specification
[Twisted pair cable (communication line)] O

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan