ELECOM USB Cable Micro B Cable microB-A 3.0 Extra Fine Slim Black USB3-AMBX10BK 1pc
Rp288.489 Rp259.900
Spesifikasi Produk
| Model Number | USB3-AMBX10BK |
|---|---|
| Unit | 1pc |
| Color | Black |
| Standard | USB3.0 compliant |
| Cable Length (m) | 1 |
| Connector Shape | USB3.0 (Standard-A) male - USB3.0 (Standard-MicroB) male |
| Suitable Models | Personal computer peripherals equipped with USB3.0 (A type) terminal and USB3.0 (microB type) terminal |
| Plug | Gold-plated pins and gold-plated connectors |
| Shielding | Double shield |
| Cable Thickness (mm) | 4 |
| Transfer Rate (Gbps) | Maximum 5*Theoretical value |
| M Code | 17984015 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 19 December 2025 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Ultra-fine cable with a diameter of 4.0 mm and easy handling! A computer with a USB3.0 (Standard-A) interface and a portable hard disk drive with a USB3.0 (Standard-microB / micro-B / microB) interface USB3.0 cable that can connect devices such as.
It is a USB3.0 cable that can connect a computer with a USB3.0 (Standard-A) interface to a device such as a portable hard disk drive with a USB3.0 (Standard-microB / micro-B / microB) interface.
It uses an ultra-fine cable with a diameter of 4.0 mm, which is thin and easy to handle.
It supports high-speed data transfer of 5 Gbps conforming to the USB3.0 standard.
Uses a gold-plated pin connector that is resistant to rust and suppresses signal deterioration.
The double shielded cable which protects a signal from the interference of external noise is adopted.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
It is a USB3.0 cable that can connect a computer with a USB3.0 (Standard-A) interface to a device such as a portable hard disk drive with a USB3.0 (Standard-microB / micro-B / microB) interface.
It uses an ultra-fine cable with a diameter of 4.0 mm, which is thin and easy to handle.
It supports high-speed data transfer of 5 Gbps conforming to the USB3.0 standard.
Uses a gold-plated pin connector that is resistant to rust and suppresses signal deterioration.
The double shielded cable which protects a signal from the interference of external noise is adopted.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
Feature
Specification[Twisted pair cable (communication line)] O
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan