HP (Hewlett-Packard Japan) Printer LaserJet Color Managed MFP E47528f 3QA75A#ABJ 1pc
Rp21.089.889 Rp18.999.900
Spesifikasi Produk
| Model Number | 3QA75A#ABJ |
|---|---|
| Unit | 1pc |
| Mass (kg) | 23.2 |
| Power Consumption (W) | 581 or less (printing), 21.9 (standby), 1.0 (sleep), 0.08 (power off/manual on), 0.08 (power off) |
| Function | Print, copy, scan, fax |
| Paper | Types: Plain paper, Bond paper, Brochure paper, Color paper, Glossy paper, Letterhead paper, Photo paper, Preprinted paper, Perforated paper, Recycled paper, Rough paper, Postcards, Labels, Envelopes |
| Resolution | HP ImageREt 3600 |
| Printing speed | Monochrome: A4 approx. 27 pages/min, A4 (double-sided) approx. 24 pages/min Color: A4 approx. 27 pages/min, A4 (double-sided) approx. 24 pages/min |
| Internal Memory | Standard: 2GB, Maximum: 2GB |
| Main Unit Outer Dimensions, Width W x Depth D x Height H (mm) | 415.4x472x399.8 |
| Font | 105 TrueType scalable fonts, 92 HPPostScript Level 3 emulation scalable fonts (including the euro symbol), 1 Unicode font (AndaleMonoWorldType), and 2 Windows Vista 8 fonts (Calibri, Cambria). |
| Command | PCL6, PCL5c, HPPostscriptLevel3 emulation, PDF Print v1.7, AppleAirPrint |
| Durability | 5 years or 450,000 pages |
| Feeding Method | Tray 1 (multipurpose tray): 50 sheets, Tray 2 (cassette): 250 sheets, Tray (cassette option): up to 550 sheets |
| Interface | Gigabit Ethernet 10/100/1000T Network x 1, Hi-Speed USB 2.0 Device x 1, Hi-Speed USB 2.0 Host x 2, Fax x 1 |
| Input Voltage | 110~127VAC(±10%),50Hz/60Hz(±3%) |
| Product Type | MFP |
| Control Panel | 4.3-inch color capacitive touch control panel |
| M Code | 62745404 |
| Berat (Kg) | 29.0 |
| Tanggal Produk Terdaftar | 14 December 2025 |
| Terakhir Diperbaharui | 07 March 2026 |
Informasi Produk
Feature
SpecificationCopy Speed (A4): Monochrome: Approx. 27 pages per minute, Monochrome (Duplex): Approx. 24 pages per minute, Color: Approx. 27 pages per minute, Color (Duplex): Approx. 24 pages per minute. Maximum Copy Capacity: Up to 9,999 pages. Copy Resolution: Scanner Glass: Up to 600 x 600 dpi. Copy Reduction/Enlargement: 25-400%. Scan Type: Flatbed, Single-Pass Duplex ADF. Optical Resolution: Up to 600 dpi. Scan Size (Max/Min): Flatbed: Up to 216 x 356 mm, ADF: Up to 216 x 297 mm. Color Scan: Supported. Grayscale Depth: 256. Scan File Formats: JPG, MTIFF, PDF, PDF/A, TIFF, XPS. ADF Capacity: 50 sheets. Fax Transmission Time: Up to 33.6 Kbps. Fax Resolution (Monochrome, High-Quality Mode): Up to 300 x 300 dpi. Fax Auto Redial: Supported.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Printer%20LaserJet%20Color%20Managed%20MFP%20E47528f/HP%20(Hewlett-Packard%20Japan)%20Printer%20LaserJet%20Color%20Managed%20MFP%20E47528f%203QA75A%23ABJ%201pc/dpS051758493-3.jpg)