Canon Printer ImageRunner Multi-Function IRC 3322L 1unit

#Nomor SKU S045135361
Wishlist
Rp91.019.889 Rp81.999.900

Spesifikasi Produk

Model Number IRC 3322L
Unit 1unit
Machine Type A3 Color Laser Multifunctional
RAM (Gb) 1
Storage (Gb) 2 (eMMC)
Network Connection 100Base-TX/10Base-T, Wireless LAN (IEEE 802.11 b/g/n)
Finishing Capabilities Collate, Group
Print Resolution (dpi) 600x600, 1200x1200 (half-speed)
Dimensions (mm) 565x653x863
Power Source 220-240V, 50/60Hz, 5A
Core Functions Print, Copy, Scan and Send
Control Panel (inch) 5 (TFT LCD WVGA Colour Touch Panel)
Others Connection USB 2.0 (Host) x2, USB 2.0 (Device) x1
Paper Supply Capacity (A4, 80 gsm) (sheets) Standard: 960 (480-sheets Paper cassette x 2), Maximum: 960
Paper Output Capacity (A4, 80 gsm) (sheets) Standard: 250; Maximum: 250
Print Speed (BW/CL) Up to 22 ppm / 22 ppm (A4), Up to 12 ppm / 12 ppm (A3, A4R)
Power Consumption (W) Maximum: ~1500, Sleep Mode: ~0.8
Berat (Kg) 70.0
Tanggal Produk Terdaftar 13 January 2025
Terakhir Diperbaharui 10 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieve more with less
Made for today’s business with ever changing needs, the imageRUNNER C3322L offers compact footprint, exceptional print quality and seamless integration with cloud and mobile devices. By integrating key features such as customizable shortcuts, mobile printing, and encrypted secure printing, you can now simplify your business operations without compromising security.
Feature
Streamlined Workflow
Application Library features a range of customisable shortcuts designed to help users increase work efficiency at the touch of a button. Users can save time by streamlining routine operations and easily rearrange and customise the home screen buttons via the Drag and Drop function.

Seamless Connectivity
QR code pairing facilities easy wireless connection, allowing mobile devices to connect to the same wireless network as the multi-function device through Canon Print Business App.

Strong Security
uniFLOW Online Express, a cloud-based print management solution helps deter unauthorised device access and information leakage with secure user authentication. System verification at startup ensures device security, protecting against malware and tampering of firmware.

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan