BOMAC Heavy Duty Lithium Battery Forklift RE25-MLB2 with ZAPI Controller 1unit
Rp488.399.889 Rp439.999.900
Spesifikasi Produk
| Model Number | RE25-MLB2 |
|---|---|
| Unit | 1unit |
| Power mode | Lithium Battery |
| Capacity (kg) | 2500 |
| Load Capacity (kg) | 2100 (Load Center 500mm) |
| Maximum Lifting Height (mm) | 5000 (Mast 2 Stage) |
| Mast Height Lowered (mm) | 3050 |
| Load Center (mm) | 500 |
| Free Lift Height with Backrest (mm) | 150 |
| Fork Size (mm) | 40x122x920 |
| Turning Radius (mm) | 2050 |
| Controller | ZAPI - ITALY |
| Battery Voltage (V) / Capacity (Ah) | 80/271 |
| Service Brake/Parking Brake | Hydraulic / Mechanical |
| Berat (Kg) | 4125.0 |
| Tanggal Produk Terdaftar | 22 August 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- Rust free hydraulic piston rod by HITACHI ALLOY, Japan- Heavy duty polyurethane coating with JOTUN, Norway
- Heavy duty wear resistant fork by HARDOX, Sweden
- Mast by Winkel GmbH, Germany
- Electrical by EATON, England
- Controller by ZAPI ITALY
- Seal by NOK, JAPAN
- 23 hours charging, meet 68 hours working demand
- BOMAC Advance Safety (BAS) Package
- Maintenance free and long service life
- High efficiency and energy saving
- Ready to operate 24 hours nonstop
- 95% energy conversion rate
- IPX4 waterproof
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan