Usage
For weatherproofing sealing nonstructural curtain wall joints, facade joints and system.
Weather sealing in metal (not including copper), glass, stone, aluminium panel, and plastic.
Excellent adhesion to most common building material.
Advantages
- One-component, neutral-cured with excellent adhesion, weatherability and elasticity for weather sealing in curtain wall and building facades.
- Excellent weatherability and high resistance to ultraviolet radiation, heat and humidity, ozone and temperature extremes.
- With good adhesion and compatibility with most building material.
- Remain flexible over a temperature range of -40 °C to +150 °C.
Sikasil Multipurpose Silicone Weatherproofing Sealant 111 Black 1pc
Rp84.249 Rp75.900
Spesifikasi Produk
| Model Number | 111 |
|---|---|
| Unit | 1pc |
| Composition | One component neutral curing silicone |
| Size (ml) | 300 |
| Color Paste | Black |
| Shelf Life | 12 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are meet. |
| Storage Conditions | Stored in cool and dry conditions, where it is protected from direct sunlight and at temperatures below +27°C. |
| Density (g/cm³) | ~0.95 to 1.05 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 06 July 2021 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||