Sikasil Multipurpose Silicone Weatherproofing Sealant 111 Clear 1pc

Rating:
80% of 100
(1)
Rp155.289 Rp139.900

Spesifikasi Produk

Model Number 111
Unit 1pc
Composition One component neutral curing silicone
Size (ml) 300
Color Paste Clear
Shelf Life 12 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are meet.
Storage Conditions Stored in cool and dry conditions, where it is protected from direct sunlight and at temperatures below +27°C.
Density (g/cm³) ~0.95 to 1.05
Berat (Kg) 0.5
Tanggal Produk Terdaftar 06 July 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Usage
For weatherproofing sealing nonstructural curtain wall joints, facade joints and system.
Weather sealing in metal (not including copper), glass, stone, aluminium panel, and plastic.
Excellent adhesion to most common building material.

Advantages
- One-component, neutral-cured with excellent adhesion, weatherability and elasticity for weather sealing in curtain wall and building facades.
- Excellent weatherability and high resistance to ultraviolet radiation, heat and humidity, ozone and temperature extremes.
- With good adhesion and compatibility with most building material.
- Remain flexible over a temperature range of -40 °C to +150 °C.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk