Bardi Smart Aroma Difuser 1unit

#Nomor SKU S025012415
Wishlist
Rp699.189 Rp629.900

Spesifikasi Produk

Unit 1unit
Material PP
Tank capacity (mL) 200
Power (W) 10
Input Voltage (V) 100-240
Output voltage (V) 24/0.65A
Dimensions (mm) 150x150x143
Coverage Area (m²) 15-20
Berat (Kg) 1.5
Tanggal Produk Terdaftar 28 December 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BARDI Aroma Diffuser can add humidity to the air so that it makes the air fresh again and with added aromatherapy to give peace to our minds.
BARDI Aroma Diffuser can humidify indoor air with max area. 20m (2). BARDI Aroma Diffuser is also equipped with LED features for up to 4 different colors to make the appearance more attractive, and also features a timer that can be set in 1/3/5 hour with 2 levels of steam spray speed.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan