monotaro Hand Pallet (Troli Barang) HP-2000 PU Wheel Orange 2ton 1unit

Rating:
100% of 100
(12)
#Nomor SKU S002004048
Wishlist
Rp2.899.900 Rp7.547.889 Rp3.218.889
Diskon 57%
Promo

Spesifikasi Produk

Model Number HP-2000
Unit 1unit
Type Standard type
Load Roller, Outer Diameter x Width W (mm) 73×70
Handle Diameter (Φmm) 200
Fork Inner Width (mm) 230
Color Orange
Material (Wheel) Urethane
Fork Width W (mm) 160
Fork Length (mm) 1150
Steering Wheel (Outer Diameter Ø x Width W) (mm) 180×50
Fork Minimum Height (mm) 75
Fork Maximum Height (mm) 190
Fork Outer Width (mm) 550
Capacity (kg) 2000
M Code 06785502
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 68.0
Tanggal Produk Terdaftar 07 December 2016
Terakhir Diperbaharui 03 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a check valve to prevent overloading, which protects the operator and the hand pallet.
Since both the road wheel and steering wheel are made of urethane, they have excellent oil resistance, abrasion resistance, and load resistance, and there is little contamination of the floor surface.
For transporting pallets
* Because it is an imported product, there may be some paint peeling or inconspicuous scratches or dents.
* Never use it for any purpose other than its intended purpose.
* Be sure to read the instruction manual carefully before using.
* Please note that the appearance and specifications of the product are subject to change without notice for product improvement.
* If there are 4 or more units, payment will be made in installments.
* Some areas may not be delivered. please note.
Warning
- For imported goods, there may be some paint peeling and inconspicuous scratches and dents.
- Never use it for anything other than its intended purpose.
- Be sure to understand the instruction manual before use.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk