SHIGEMITSU Rough Terrain Hand Pallet Truck PKW15RT740 1.5ton 1unit

Rp29.999.900
Persediaan

Spesifikasi Produk

Model Number PKW15RT740
Unit 1unit
Capacity (kg) 1500
Lowered Fork Height (mm) 70
Total Height (mm) 1298
Total Width (mm) 1605
Fork Length (mm) 800
Width Overall Forks (mm) 226 - 740
Height of Handleless (mm) 734
Steering Wheel Diameter (mm) 250x60
Fork Wheel Diameter (mm) 380x114
Berat (Kg) 497.0
Tanggal Produk Terdaftar 19 December 2025
Terakhir Diperbaharui 22 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Features :
- Heavy duty wear resistant fork material by HARDOX, Sweden
- Heavy duty polyurethane coating with JOTUN, Norway
- Bearing by NSK, Japan
- Seal by NOK, Japan
- The forks-width is adjustable
- This hand pallet is very tough to use in uneven areas
- This hand pallet is very tough to use in rocky
- Easy to maneuver and easy to operate
- Adjustable pump cap ensures a long service life
- High quality rough terrain tyre
- Ergonomic large rubber handle with three control level
- Equipped with over-load valve, with long service time
- Fork lowering speed is controllable
- Fork lowering operated by hand control and foot pedal
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan