Fivalco Double Bellow Flexible Joint F83DJ-I Flanged Ductile Iron, PN 16 4inch 1pc

Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number F83DJ-I
Unit 1pc
Size (inch) 4
Dimension L (mm) 225
Flanges Material Ductile Iron
Reinforcing Cord Material Nylon
Pressure Rating PN 16
Pre-Gap L (mm) 220-230
Allowable Movements (Axial Elongation) (mm) 35
Allowable Movements (Axial Compression) (mm) 50
Allowable Movements (Lateral Displacement) (mm) 35
Allowable Movements (Angle of Deflection) (°) 30
Reinforcing Ring Material Carbon Steel
Inner Rubber Material EPDM
Outer Rubber Material EPDM
Control Rod Material Mild Steel
Berat (Kg) 15.0
Tanggal Produk Terdaftar 16 December 2025
Terakhir Diperbaharui 17 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Absorbs and reduces vibration and shock in the system
- Absorbs the stress generated by the expansion and compression of the pipe line
- Provides flexibility to the system as allowance connection and installation error
- Excellent resistance against pressure
- Control rods available upon request
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Molded and vulcanised in hydraulic presses
- Solid carbon steel internal reinforcing ring
- With BS 4504 PN16 / BS 4504 PN25 / EN 1092-2 PN25/ EN 1092-2 PN16 / ANSI Class 150 floating flanges (Specify on order)
Use
- Building Services, Air-Conditioning, Fire-Protection, Cold Water Plumbing, Sewerage & Water Treatment, Marine Services, General Industries
- Suitable for suction and discharge within specify working pressure

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan