ORIX Ac Cooling Fan MR22060 23cm 1pc
Rp679.900
Persediaan
Spesifikasi Produk
| Model Number | MR22060 |
|---|---|
| Unit | 1pc |
| Frame Size (mm) | 22 (8.8inch) |
| Voltage (V) | 220/230 |
| Maximum Air Flow (cfm) | 95.3 [220/230 VAC, 50 Hz], 106 [230 VAC, 60 Hz] |
| Noise Level (dB(A)) | 43 [220/230 VAC, 50 Hz], 46 [230 VAC, 60 Hz] |
| Frame Material | Die cast aluminium |
| Blade Material | Polycarbonate |
| Speed (rpm) | 2800 [220/230 VAC, 50 Hz] 3250 [230 VAC, 60 Hz] |
| Berat (Kg) | 3.0 |
| Tanggal Produk Terdaftar | 10 December 2025 |
| Terakhir Diperbaharui | 10 December 2025 |
Informasi Produk
Description
Axial fans use a propeller to create a flow of air the direction of the axis of rotation. Because they create a large airflow, axial fans are optimal for a wide variety of cooling and other airflow needs.
Feature
- Slim-Line, General Purpose Axial fan - Plug cord accessory required.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan