UNI-T Battery Tester UT675A 1unit
Rp2.999.900
Persediaan
Spesifikasi Produk
| Model Number | UT675A |
|---|---|
| Unit | 1unit |
| Certificates | CE, FCC, RoHS |
| Battery Type | Ordinary lead acid battery, AGM flat plate battery, AGM spiral battery, GEL battery, EFB battery |
| Battery Capacity | 3~250Ah |
| Overvoltage Protection | Yes |
| Reverse Connection Protection | Yes |
| Battery Status Display | Yes |
| Battery Life (Display ON) | Yes |
| Battery Capacity Display | Yes |
| USB Communication | Yes |
| Print Function | Yes |
| Power | None, Powered By External Source |
| Display | 128x64 black and white lattice |
| Size (mm) | 95x47x183 |
| 12V Battery Test | Yes, Range : 7~16V DC |
| 12V/24V Cranking System Test | Yes, Range : 7~30V DC |
| 12V/24V Charging System Test | Yes, Range : 7~30V DC |
| Battery Standard and Range | CCA: 40~2000; BCI: 40~2000; CA: 40~2000; MCA: 40~2000; JIS: 26A17~245H52; DIN: 40~1400; IEC: 40~1400; EN: 40~2000; SAE: 40~2000; AH: 3~250AH |
| A Prompt of Poor Contact | Yes |
| Battery Internal Resistance Display | Yes |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 10 November 2025 |
| Terakhir Diperbaharui | 11 November 2025 |
Informasi Produk
Description
UT673A/UT675A battery testers can be used to analyze the battery health of automobile batteries, suitable for battery capacities from 3Ah to 250Ah. These CE certified testers can rapidly and accurately detect common faults caused by battery. UT675A also includes USB communication and built-in printer for report generation.
Models: UT673A, UT675A
Models: UT673A, UT675A
Feature
Features of UT673A/UT675A Battery TestersCertifications: CE, UKCA, FCC
- 12V cranking lead acid battery test
- 12/24V charging or cranking system test
- Display battery capacity, voltage, resistance and life
- Four-termina Kelvin test
- 10 types of battery standards
- Language option (Chinese/English)
- Test without battery disassembly
- LED color indication for test result (UT673A)
- Print on-line and real-time test reports (UT675A)
- USB data transfer (UT675A)
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan