FAGOM Fireproof Flammeable Safty Cabinet Liquid Storage DSP-31450 Yellow 865x1500x1650mm 1pc

#Nomor SKU S048577908
Wishlist
Rp32.999.900
Persediaan

Spesifikasi Produk

Model Number DSP-31450
Unit 1pc
Material Double Layer High Quality Cold-Rolled Steel Plate
Lock Type Hidden Key Lock & Padlock
Capacity (L) 418
Thickness (mm) 1
Dimension(mm) 865x1500x1650
Color Yellow
Fire Resistance (minute) 15
Berat (Kg) 40.0
Tanggal Produk Terdaftar 31 October 2025
Terakhir Diperbaharui 31 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Hinges Diameter : 6mm
- Hinges Thickness : 1.6mm
- Shelf : 2 Pcs (Galvanized)
- Door Type : Double Doors
- Inner Dimension (L x W x H) : 780 x 1415 x 1500 (mm)
- Outer Dimension (L x W x H) : 865 x 1500 x 1650 (mm)
- Weight : 215kg
- Warranty : Mechanical 10 Years , Electrical 1 Years
Feature
Heavy Duty Technology Powder Coating by Nippon, Japan
- High Quality Material Cold-Rolled Steel by Nucor Corp, USA
- High Security Lock System by ABUS, Germany
- Doors That Can Be Open 180° for Easy Access to Chemicals
- 50mm Leak-Proof Slots, Prevent Liquid From Leaking Out Of The Cabinet
- Electrostatic Grounding Wire Strictly Follow OSHA Regulations
- Fireproof Ventilation Ports On The Sides Of Cabinet
- Eco Friendly Electrostatic Power Coating, Resistant to Corrosion
- Three Point Door Latch Ensure the Door More Flexible and Stable
- Galvanized Shelf Anti-Corrosion & Anti-Leakage
- Corrosion-Resistant Materials for Durability and Long Life
- Shelves That Can Be Adjusted for Flexible Storage
- Durable Cabinet Designed for Extended Use
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan