Saeco Coffee Maker Magic Series B2 1unit
Rp55.999.900
Persediaan
Spesifikasi Produk
| Model Number | B2 |
|---|---|
| Unit | 1unit |
| Dimensions (mm) | 280x470x481 |
| Colour | Black matt effect with glossy details on machine body, metallic brown on display frame and coffee spout cover, brown coffee dispensers |
| Power Consumption (W) | 1300 |
| Hydraulic System | Single circuit |
| Water Supply | Autonomous tank |
| Water Supply Connection | Yes (B2+ version) |
| Cappuccinatore | No |
| Coffee Grinder | Steel conical burrs |
| Electrical Power Supply (V/Hz) | 230/50 |
| Hot Water Outlet | Yes |
| Coffee Beans Container (kg) | 1.2 |
| Water Container (L) | 4 |
| Drip Container (L) | 2 |
| Grounds Container (Max) | 30 |
| Coffee Group Variable Chamber Capacity (g) | 8.5-15 |
| High Speed Cappuccino | No |
| Grinding Adjustment | Manual, 8 levels |
| Coffee Aroma Adjustment | Electronic from 8.5 to 15 g, 4 steps |
| Simultaneous Dispensing of 2 Coffee Cups | Yes |
| Simultaneous Dispensing of 2 Cappuccino Cups | No |
| Berat (Kg) | 13.8 |
| Tanggal Produk Terdaftar | 27 October 2025 |
| Terakhir Diperbaharui | 28 October 2025 |
Informasi Produk
Description
Sophisticated details make Magic a desirable ‘must have’ for any high-level office.
It is a machine that, for those who love coffee as much as we do, can give you pleasant moments of well-being. A machine that, when not working, becomes a furnishing accessory to be exhibited, which enriches, with a modern and innovative design, any working space.
The heart of Magic is a professional variable chamber unit able to hold from 8.5 to 15 g of coffee. The amount of coffee dosed can be adjusted automatically via the menu. The unit has steel conical burrs, which can also be adjusted to obtain your favourite grind setting.
Magic features a new milk frothing system where the milk frother is built into the coffee dispenser. Extremely silent, it emulsifies creamy froth but can also prepare beverages with simple hot milk.
The milk circuit is equipped with a patented cleaning system that guarantees the best efficiency after each preparation.
The 7’’ colour touch screen provides an easy way for navigating through the menus and a broad range of beverages. The available options also include flat white and double cappuccino, while the beverage recipes can be fully customized to suit your personal taste.
The coffee, milk and water dispensers are installed in a single unit. This makes it easier to position the cups and adjust them in height (from 75 to 160 mm), allowing different kinds of containers to be used.
It is a machine that, for those who love coffee as much as we do, can give you pleasant moments of well-being. A machine that, when not working, becomes a furnishing accessory to be exhibited, which enriches, with a modern and innovative design, any working space.
The heart of Magic is a professional variable chamber unit able to hold from 8.5 to 15 g of coffee. The amount of coffee dosed can be adjusted automatically via the menu. The unit has steel conical burrs, which can also be adjusted to obtain your favourite grind setting.
Magic features a new milk frothing system where the milk frother is built into the coffee dispenser. Extremely silent, it emulsifies creamy froth but can also prepare beverages with simple hot milk.
The milk circuit is equipped with a patented cleaning system that guarantees the best efficiency after each preparation.
The 7’’ colour touch screen provides an easy way for navigating through the menus and a broad range of beverages. The available options also include flat white and double cappuccino, while the beverage recipes can be fully customized to suit your personal taste.
The coffee, milk and water dispensers are installed in a single unit. This makes it easier to position the cups and adjust them in height (from 75 to 160 mm), allowing different kinds of containers to be used.
Feature
- 8.5 to 15 g variable chamber coffee unit- 7’’ touch screen
- Combined coffee and water dispenser unit
- Water supply connection on dedicated version (M2+, B2+)
- Remote management via Saeco Pro.Up
- Predisposition with MDB protocol for payment systems and Saeco Pro.Up app
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan