SANFIX Digital Anemometer GM8910 1unit

#Nomor SKU S048288859
Wishlist
Rp1.199.900
Persediaan

Spesifikasi Produk

Model Number GM8910
Unit 1unit
Temperature Measurement Range (°C) -20.0 to 60.0
Temperature Resolution (°C) 0.1
Temperature Accuracy (°C) ±1.0
Response Time 1S
Humidity Measuring Range (%RH) 0 to 100.0
Humidity Resolution (%RH) 0.1
Humidity Accuracy (%RH) ±5
Dew Point Measuring Range (°C) -40.0 to 60.0
Dew Point Resolution (°C) 0.1
Dew Point Accuracy (°C) ±2.0
Measurement Range Wind Speed (m/s) 0.7 to 30.0
Wind Speed Resolution (m/s) 0.1
Wind Speed Accuracy ±3% or ±0.3m/s
Wind Chill Measuring Range (°C) -40.0 to 10.0
Wind Chill Resolution (°C) 0.1
Wind Chill Accuracy (°C) ±2.0
Barometric Pressure Range (hPa) 300 to 1100
Barometric Pressure Resolution (hPa) 0.1
Barometric Pressure Accuracy (hPa) ±1.0
Altitude Measuring Range (m) -500 to 9000
Berat (Kg) 1.7
Tanggal Produk Terdaftar 27 October 2025
Terakhir Diperbaharui 28 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For those of you who work as fishermen or profession occupations at sea, of course really need a tool that can measure wind speed to predict wind speed and predict whether there will be a storm approaching his ship. For this reason, there is now a wind speed measuring device that is needed by fishermen and the like. Anemometer is a digital wind speed measuring device so it is very easy for users of this tool to read the movement and also the wind speed around it.
Feature
Functions
Measuring function: measuring the values of temperature, humidity, wind chill, dew point, wind speed, barometric pressure, altitude and illumination;
Data saving function: manually saving and automatically recording data;
Unit switching function;
Supporting Chinese and English;
Adopting a matrix liquid-crystal display screen so that the display content is richer;
LCD backlighting display;
Battery level display

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan