SANFIX Digital Anemometer GM8902+ 1unit

#Nomor SKU S048288842
Wishlist
Rp1.499.900
Persediaan

Spesifikasi Produk

Model Number GM8902+
Unit 1unit
Dimensions (mm) 77x36x164
Wind Velocity Range (m/s) 0 to 45
Wind Temperature (°C) 0 to 45
Wind Temperature (°F) 32 to 113
Storage Conditions -40°C to 60°C (-40°F to 140°F), ≤80% RH
Power Supply 4x1.5V AAA Batteries
Retractable Drag Rod (mm) 553
Dimensions of Vane (mm) 74x35x265
Wind Flow Range (m³/minute) 0 to 999900
Operating Temperature (°C) Host: 0 to 50, Fan: 0 to 60
Operation Humidity (%RH) Host: ≤80, Fan: ≤80
Berat (Kg) 1.7
Tanggal Produk Terdaftar 27 October 2025
Terakhir Diperbaharui 28 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For those of you who work as fishermen or profession occupations at sea, of course really need a tool that can measure wind speed to predict wind speed and predict whether there will be a storm approaching his ship. For this reason, there is now a wind speed measuring device that is needed by fishermen and the like. Anemometer is a digital wind speed measuring device so it is very easy for users of this tool to read the movement and also the wind speed around it.
Feature
Feature
1. Measurement of wind velocity, temperature and flow
2. Unit conversion of wind velocity, temperature and flow
3. Measurement of maximum and minimum wind velocity
4. Measurement of 2/3 Vmax and average wind flow
5. Data holding, storing and deleting function
6. Low battery indicating function
7. Auto power off function
8. Memory of 500 records
9. Connecting to PC with USB cable
10. Audio key pressing alert
11. LCD backlight display

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan