SANFIX Digital Anemometer GM8901 1unit

#Nomor SKU S048288835
Wishlist
Rp919.900
Persediaan

Spesifikasi Produk

Model Number GM8901
Unit 1unit
Dimensions (mm) 72x35x145
Power Supply 9 V Battery
Operating Temperature (°C) -10 to 50
Wind Velocity Range (m/s) 0 to 45
Wind Temperature (°C) 0 to 45
Wind Temperature (°F) 32 to 113
Dimensions of Vane (mm) 65x29x172
Operating Temperature (°F) 14 to 122
Storage Temperature (°C) -20 to 60
Storage Temperature (°F) -4 to 140
Wind Flow Range (m³/minute) 0 to 999900
Berat (Kg) 1.7
Tanggal Produk Terdaftar 27 October 2025
Terakhir Diperbaharui 30 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For those of you who work as fishermen or profession occupations at sea, of course really need a tool that can measure wind speed to predict wind speed and predict whether there will be a storm approaching his ship. For this reason, there is now a wind speed measuring device that is needed by fishermen and the like. Anemometer is a digital wind speed measuring device so it is very easy for users of this tool to read the movement and also the wind speed around it.
Feature
Feature
1. Measurement of wind velocity, temperature and flow
2. Unit conversion of wind velocity, temperature and flow
3. Measurement of maximum and minimum wind velocity
4. Measurement of 2/3 Vmax and average wind flow
5. Data holding, storing and deleting function
6. Low battery indicating function
7. Auto power off function
8. Memory of 500 records
9. Connecting to PC with USB cable
10. Audio key pressing alert
11. LCD backlight display

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan