SANFIX Coating Thickness Gauge WT1050C 1unit
Rp1.299.900
Persediaan
Spesifikasi Produk
| Model Number | WT1050C |
|---|---|
| Unit | 1unit |
| Temperature Range (°C) | -50 to 1050 |
| Temperature Range (°F) | -58 to 1922 |
| Accuracy | -50°C to 0°C (-58°F to 32°F): ±3°C(±5°F) 0°C to 1050°C(32°F to 1922°F): ±1.5% rdg or ±1.5°C(±2.7°F) Take the bigger value |
| Distance to Spot Size | 0.6673611111111111 |
| Repeatability | 1% rdg or 1°C Take the bigger value |
| Response Time | 0.5s, 95% Response |
| Emissivity | 0.10 to 1.00 Adjustable (0.95 Preset) |
| Ambient Temperature Measurement Range (°C) | -20 to 60, ±1 |
| Ambient Temperature Measurement Range (°F) | -4 to 140, ±2 |
| Operating Temperature (°C) | 0 to 40 |
| Operating Temperature (°F) | 32 to 104 |
| Operating Humidity | 10% RH to 90% RH non-condensable |
| Storage Temperature (°C) | -10 to 60 |
| Storage Temperature (°F) | 14 to 140 |
| Battery | 1.5V AAA batteryx2(No.7 battery) |
| K-Type Thermocouple Measuring Range (°C) | -40 to 500 |
| K-Type Thermocouple Measurement Range (°F) | -40 to 932 |
| Response Wavelength (µm) | 8 to 14 |
| Dew Point Temperature Measurement Range (°C) | -10 to 50, (±1.5) |
| Dew Point Temperature Measurement (°F) | 14 to 122 (±3) |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 27 October 2025 |
| Terakhir Diperbaharui | 28 October 2025 |
Informasi Produk
Description
This infrared thermometer is used for measuring the temperature of the object's surface, which is applicable for various hot, hazardous or hard-to-reach objects without contact safely and quickly.
Feature
Features :Infrared temperature measurement (Ring light spot);
K-type thermocouple measurement;
Ambient temperature measurement;
Ambient humidity measurement;
Dew point temperature measurement;
Temperature units switch;
Data reading;
Data holding;
Low power indicator;
Alarm light indicator
UV light
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan